Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.3125,302 SS, PK25
Mfr # 1UAF7
Zoro # G3489001
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.3125
- For Hole Size 0.5
- Thickness 0.007 in
- Overall Height 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UAF7
- Zoro # G3489001
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.035 in |
Min. Inside Dia. | 0.35 in |
Max. Outside Dia. | 0.492 in |
Details
Type | Wave |
Material | 302 Stainless Steel |
Thickness | 0.007 in |
Load @ Deflection (Lbs.) | 3-5 |
Deflection @ Load | 0.015 in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 302 |
Description
Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.350 In, Max Outside Dia 0.492 In, Thickness 0.007 In, Overall Height 0.035 In, Load 3-5 Lbs, Deflection @ Load 0.020 In, Meets/Exceeds AISI Type 302, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Lock Body Assembly (HW870CRL)
- SPEC Compression Spring Music Wire, PK5, C02190250500M (C02190250500M)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- ZORO SELECT Conical Washer, Pk5 (FW6CSX01600-005P1)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- Zoro Select Disc Springs