Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.1875,302 SS, PK25
Mfr # 1UAF4
Zoro # G2627545
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.1875
- Material 302 Stainless Steel
- For Hole Size 0.25
- Thickness 0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAF4
- Zoro # G2627545
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.1875 |
For Hole Size | 0.25 |
Overall Height | 0.03 in |
Min. Inside Dia. | 0.194 in |
Max. Outside Dia. | 0.242 in |
Details
Type | Wave |
Material | 302 Stainless Steel |
Thickness | 0.006 in |
Load @ Deflection (Lbs.) | 0.5-1 |
Deflection @ Load | 0.015 in |
Meets/Exceeds | AISI Type 302 |
Item | Disc Spring |
Description
Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.194 In, Max Outside Dia 0.242 In, Thickness 0.006 In, Overall Height 0.030 In, Load 0.5-1 Lbs, Deflection @ Load 0.015 In, Meets/Exceeds AISI Type 302, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET LATCH D'LOCK KWSET5""BACK (83014-015)
- DELTANA Bright Brass Spring Hinge (DSH44U3)
- SIMPLEX Clutch Assembly, Simplex, EE1000 (20195600001)
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR7)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- Zoro Select Disc Springs