Shop All Disc Springs
This Product is Discontinued
Zoro Select
Disc Spring, Tri Dome Washer, 0.375, PK2 (Discontinued)
Mfr # 1UBD4
Zoro # G1727503
This Product is Discontinued
Key Features
- Type Tri Dome Washer
- For Rod Size 0.375
- Material 17-7 PH Stainless Steel
- For Hole Size 0.75
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UBD4
- Zoro # G1727503
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.076 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Tri Dome Washer |
Material | 17-7 PH Stainless Steel |
Thickness | 0.033 in |
Load @ Deflection (Lbs.) | 172.5 |
Item | Disc Spring |
Meets/Exceeds | AMS5529 |
Deflection @ Load | 0.032 in |
Description
Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.033 In, Overall Height 0.076 In, For Hole Size 3/4 In, For Rod Size 3/8 In, Load 172.5 Lbs, Deflection @ Load 0.032 In, Meets/Exceeds AMS5529, Package 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.