Shop All Disc Springs
Zoro Select
Disc Spring, Tri Dome Washer, 0.195, PK2
Mfr # 1UBB1
Zoro # G2663132
product price: $2.35
/pk 2, $1.18/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tri Dome Washer
- For Rod Size 0.195
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5265
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UBB1
- Zoro # G2663132
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.195 |
For Hole Size | 0.5265 |
Overall Height | 0.062 in |
Min. Inside Dia. | 0.195 in |
Max. Outside Dia. | 0.562 in |
Details
Type | Tri Dome Washer |
Material | 17-7 PH Stainless Steel |
Thickness | 0.02 in |
Load @ Deflection (Lbs.) | 51.2 |
Deflection @ Load | 0.031 in |
Meets/Exceeds | AMS5529 |
Item | Disc Spring |
Description
Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.195 In, Max Outside Dia 0.562 In, Thickness 0.020 In, Overall Height 0.062 In, For Hole Size 9/16 In, For Rod Size 0.195 In, Load 51.2 Lbs, Deflection @ Load 0.031 In, Meets/Exceeds AMS5529, Package 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Brass Finish (28LC-7G05 LL 04)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE7)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ7)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED9)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDW9)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- Zoro Select Disc Springs