Shop All Disc Springs
This Product is Discontinued
Zoro Select
Disc Spring, Tri Dome Wash, 0.5, 17-7 PH SS (Discontinued)
Mfr # 1UBD9
Zoro # G3503525
This Product is Discontinued
Key Features
- Type Tri Dome Washer
- For Rod Size 0.5
- Material 17-7 PH Stainless Steel
- For Hole Size 1
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UBD9
- Zoro # G3503525
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1 |
Overall Height | 0.09 in |
Min. Inside Dia. | 0.442 in |
Max. Outside Dia. | 0.875 in |
Details
Type | Tri Dome Washer |
Material | 17-7 PH Stainless Steel |
Thickness | 0.033 in |
Load @ Deflection (Lbs.) | 127.7 |
Deflection @ Load | 0.043 in |
Item | Disc Spring |
Meets/Exceeds | AMS5529 |
Description
Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.442 In, Max Outside Dia 0.875 In, Thickness 0.033 In, Overall Height 0.090 In, For Hole Size 7/8 In, For Rod Size 7/16 In, Load 127.7 Lbs, Deflection @ Load 0.043 In, Meets/Exceeds AMS5529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.