Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.73
Mfr # 1UAZ7
Zoro # G2777266
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.73
- Material 17-7 PH Stainless Steel
- For Hole Size 1
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAZ7
- Zoro # G2777266
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.73 |
For Hole Size | 1 |
Overall Height | 0.583 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 25 |
Meets/Exceeds | AISI Type 17-7 PH |
Spring Rate (Lbs./In.) | 95 lb/in |
Deflection @ Load | 0.264 in |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.015 In, Overall Height 0.583 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 25 Lbs, Deflection @ Load 0.264 In, Spring Rate 95 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 24x12 (KRPP2412PH)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- APACHE 6" Buna N Cam and Groove Gasket (50208001)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- ZORO SELECT Disc Spring, Belle, 0.156, High CS, PK12 (1NCU5)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX7)
- Zoro Select Disc Springs