Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.73
Mfr # 1UAZ6
Zoro # G1733742
original price:
$10.35
18% off
new price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.73
- Material 17-7 PH Stainless Steel
- For Hole Size 1
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAZ6
- Zoro # G1733742
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.73 |
For Hole Size | 1 |
Overall Height | 0.417 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 25 |
Meets/Exceeds | AISI Type 17-7 PH |
Spring Rate (Lbs./In.) | 132 lb/in |
Deflection @ Load | 0.19 in |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.015 In, Overall Height 0.417 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 25 Lbs, Deflection @ Load 0.190 In, Spring Rate 132 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 10 ft (1575)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in (3HPC4)
- NATIONAL GUARD Fire Door Hinge Shims, 42" L, Gray, PK10 (HS-1)
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00600-025P1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED9)
- ZORO SELECT Disc Spring, Belleville, 0.156,302 SS, PK12 (1NEB1)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- Zoro Select Disc Springs