Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.73
Mfr # 1UAZ4
Zoro # G2609984
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.73
- Material 17-7 PH Stainless Steel
- For Hole Size 1
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAZ4
- Zoro # G2609984
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.73 |
For Hole Size | 1 |
Overall Height | 0.583 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.012 in |
Load @ Deflection (Lbs.) | 18 |
Deflection @ Load | 0.371 in |
Spring Rate (Lbs./In.) | 49 lb/in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.012 In, Overall Height 0.583 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 18 Lbs, Deflection @ Load 0.371 In, Spring Rate 49 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12229)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- ZORO SELECT Disc Spring, Belle, 0.75, High CS, PK12 (1NDV1)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ2)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0625032S)
- Zoro Select Disc Springs