Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.73
Mfr # 1UAZ2
Zoro # G3098383
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.73
- Material 17-7 PH Stainless Steel
- For Hole Size 1
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAZ2
- Zoro # G3098383
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.73 |
For Hole Size | 1 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.012 in |
Load @ Deflection (Lbs.) | 18 |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Spring Rate (Lbs./In.) | 110 lb/in |
Deflection @ Load | 0.163 in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.012 In, Overall Height 0.250 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 18 Lbs, Deflection @ Load 0.163 In, Spring Rate 110 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0531.004)
- JOHNSON HARDWARE Hanger Pocket Sldg Door Metal (1500PPK3)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Rolling Door Lock secures the locking handle of a roll-up door in the downward position (HDRDL-C)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ2)
- ZORO SELECT Spring Assort, RH Torsion Spring, 44Pcs (3HPV4)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- GARDNER SPRING Metric Disc Spring, 28 mm ODx14.2 mm IDx1.5 mm tx2.15 mm OAH (GMB-170)
- Zoro Select Disc Springs