Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.73
Mfr # 1UAY8
Zoro # G2289883
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.73
- Material 17-7 PH Stainless Steel
- For Hole Size 1
- Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAY8
- Zoro # G2289883
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.73 |
For Hole Size | 1 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 12 |
Spring Rate (Lbs./In.) | 72 lb/in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Deflection @ Load | 0.166 in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.250 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 12 Lbs, Deflection @ Load 0.166 In, Spring Rate 72 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Cmprtmnt Lock(2-B Rplcd W/55) (EMC 5669 SS RH)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-619)
- ILCO X255 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X255)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-LH (KMLWL234-SS-SC1-LH)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01000-010P1)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB9)
- ZORO SELECT Disc Spring, Wave, 1.375, High Carb Stl, PK2 (1UAD8)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- Zoro Select Disc Springs