Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.6
Mfr # 1UAY7
Zoro # G2078982
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.6
- Material 17-7 PH Stainless Steel
- For Hole Size 0.875
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAY7
- Zoro # G2078982
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.6 |
For Hole Size | 0.875 |
Overall Height | 0.583 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 25 |
Deflection @ Load | 0.188 in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Spring Rate (Lbs./In.) | 133 lb/in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.015 In, Overall Height 0.583 In, For Hole Size 7/8 In, For Rod Size 1/4 In, Load 25 Lbs, Deflection @ Load 0.188 In, Spring Rate 133 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Dummy Knob Cameron Sn (97880-715)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 100 Top (Single Pack) (MP3754)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- Zoro Select Disc Springs