Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.6
Mfr # 1UAY5
Zoro # G3143077
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.6
- Material 17-7 PH Stainless Steel
- For Hole Size 0.875
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAY5
- Zoro # G3143077
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.6 |
For Hole Size | 0.875 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 25 |
Spring Rate (Lbs./In.) | 298 lb/in |
Deflection @ Load | 0.084 in |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.015 In, Overall Height 0.250 In, For Hole Size 7/8 In, For Rod Size 1/4 In, Load 25 Lbs, Deflection @ Load 0.084 In, Spring Rate 298 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Key Holder, Black (89067)
- HARDWARE RESOURCES 3" Wx2"Dx4"H Rubberwood Mission Corbel (COR22-5-RW)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- ZORO SELECT Disc Spring, Wave, 0.25, High Carb Stl, PK25 (1UAB7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT5)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- ZORO SELECT Disc Spring, Belle, 0.25, High CS, PK12 (1NCX6)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA3)
- Zoro Select Disc Springs