Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.6
Mfr # 1UAY3
Zoro # G3220183
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.6
- Material 17-7 PH Stainless Steel
- For Hole Size 0.875
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UAY3
- Zoro # G3220183
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.6 |
For Hole Size | 0.875 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.012 in |
Load @ Deflection (Lbs.) | 18 |
Spring Rate (Lbs./In.) | 143 lb/in |
Deflection @ Load | 0.126 in |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.012 In, Overall Height 0.250 In, For Hole Size 7/8 In, For Rod Size 1/4 In, Load 18 Lbs, Deflection @ Load 0.126 In, Spring Rate 143 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- PRIMELINE TOOLS Heavy Duty Standard Garage Hinge 3 in. W Door Leaf, Steel (Single Pack) (GD 52105)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- ZORO SELECT Disc Spring, Belleville, 0.3125,302 SS, PK6 (1NEE5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAU1)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU3)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDK7)
- Zoro Select Disc Springs