Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.55
Mfr # 1UAX9
Zoro # G3109224
original price:
$11.00
27% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.55
- Material 17-7 PH Stainless Steel
- For Hole Size 0.75
- Thickness 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAX9
- Zoro # G3109224
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.55 |
For Hole Size | 0.75 |
Overall Height | 0.417 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.013 in |
Load @ Deflection (Lbs.) | 22 |
Spring Rate (Lbs./In.) | 175 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Deflection @ Load | 0.126 in |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.013 In, Overall Height 0.417 In, For Hole Size 3/4 In, For Rod Size 1/4 In, Load 22 Lbs, Deflection @ Load 0.126 In, Spring Rate 175 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- HAMPTON PRODUCTS-WRIGHT BLK HD DR Closer (V2012BL)
- BALDWIN Estate Satin Black Pulls (2578.190)
- ZORO SELECT Disc Spring, Belleville, 0.3125,302 SS, PK6 (1NEE5)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB8)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR9)
- Zoro Select Disc Springs