Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.55
Mfr # 1UAX8
Zoro # G1571656
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.55
- Material 17-7 PH Stainless Steel
- For Hole Size 0.75
- Thickness 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAX8
- Zoro # G1571656
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.55 |
For Hole Size | 0.75 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.013 in |
Load @ Deflection (Lbs.) | 22 |
Deflection @ Load | 0.081 in |
Item | Disc Spring |
Spring Rate (Lbs./In.) | 272 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.013 In, Overall Height 0.250 In, For Hole Size 3/4 In, For Rod Size 1/4 In, Load 22 Lbs, Deflection @ Load 0.081 In, Spring Rate 272 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38805.006.0075)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5225.102.ENTR)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN800-24DC-LH-US32D)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZER7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDW9)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 10 x 5.2 x 0.4 x 0.7 (170014)
- Zoro Select Disc Springs