Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.55
Mfr # 1UAX7
Zoro # G0582741
original price:
$6.00
13% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.55
- Material 17-7 PH Stainless Steel
- For Hole Size 0.75
- Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UAX7
- Zoro # G0582741
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.55 |
For Hole Size | 0.75 |
Overall Height | 0.417 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 13 |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Deflection @ Load | 0.147 in |
Spring Rate (Lbs./In.) | 88 lb/in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.417 In, For Hole Size 3/4 In, For Rod Size 1/4 In, Load 13 Lbs, Deflection @ Load 0.147 In, Spring Rate 88 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 1.5" (BDS125U26)
- X1 TOOLS R-337 Square O-Ring ID: 3, CS 3/16, OD 3 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R337x8)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- MARLBORO 1 1/8 in W x 7 7/8 in H Mill Steel Weld-On Hinge (4PPR3)
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- Zoro Select Disc Springs