Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.55
Mfr # 1UAX6
Zoro # G2580191
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.55
- Material 17-7 PH Stainless Steel
- For Hole Size 0.75
- Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAX6
- Zoro # G2580191
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.55 |
For Hole Size | 0.75 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 13 |
Meets/Exceeds | AISI Type 17-7 PH |
Deflection @ Load | 0.091 in |
Item | Disc Spring |
Spring Rate (Lbs./In.) | 143 lb/in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.250 In, For Hole Size 3/4 In, For Rod Size 1/4 In, Load 13 Lbs, Deflection @ Load 0.091 In, Spring Rate 143 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- ZORO SELECT Corner Brace, Steel, 23/32 Wx3 In L, PK2 (1WDE4)
- STRYBUC Aluminum Foot Door Pull (91-670SV)
- DON-JO 5/8" x 4" Surface Slide Bolt (SB-4626)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR7)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY3)
- ZORO SELECT Disc Spring, Belleville, 1.25, 17-7 PH SS (1UAB6)
- SPEC Disc Spring, 0.75, Steel, Belleville, PK10 (B1500072)
- Zoro Select Disc Springs