Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.375
Mfr # 1UAV1
Zoro # G1049632
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.375
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5625
- Thickness 0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAV1
- Zoro # G1049632
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.5625 |
Overall Height | 0.455 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.009 in |
Load @ Deflection (Lbs.) | 5 |
Spring Rate (Lbs./In.) | 19 lb/in |
Deflection @ Load | 0.265 in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.009 In, Overall Height 0.455 In, For Hole Size 9/16 In, For Rod Size 1/4 In, Load 5 Lbs, Deflection @ Load 0.265 In, Spring Rate 19 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D242 626)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25, For Hole Size: 0.375 (1UAT2)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDW9)
- ZORO SELECT Disc Spring, Wave, 0.625,302 SS, PK25 (1UAG1)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- Zoro Select Disc Springs