Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.3125
Mfr # 1UAU4
Zoro # G0423604
original price:
$4.79
5% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.3125
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAU4
- Zoro # G0423604
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.42 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 5 |
Spring Rate (Lbs./In.) | 19 lb/in |
Item | Disc Spring |
Deflection @ Load | 0.27 in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.420 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 5 Lbs, Deflection @ Load 0.270 In, Spring Rate 19 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (150B2X3/32-25)
- HICKORY HARDWARE Coat Hook Single 7/8 Inch Center to Center (P25021-CH)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Belle, 0.4375, High CS, PK12 (1NDG4)
- SPEC Disc Spring, 0.4375, Steel, Belleville, PK10 (B093707001)
- Zoro Select Disc Springs