Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.3125
Mfr # 1UAU3
Zoro # G3218372
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.3125
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAU3
- Zoro # G3218372
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.3 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 5 |
Deflection @ Load | 0.193 in |
Spring Rate (Lbs./In.) | 26 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.300 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 5 Lbs, Deflection @ Load 0.193 In, Spring Rate 26 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Open Back, Outside Dia. (In.): 3-1/4 (91400)
- KIPP Hinge W. Adj. Friction 54X56, Plastic Black, Comp:Stainless Steel, A1=17, 75, A2=17, 75, A3=27, A4=27 (K0440.56181800)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2680pri8401LH154916)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00400-025P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT7)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- ZORO SELECT Disc Spring, Belle, 0.25, High CS, PK12 (1NCY1)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- Zoro Select Disc Springs