Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.281
Mfr # 1UAU1
Zoro # G0439756
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.281
- Material 17-7 PH Stainless Steel
- For Hole Size 0.4375
- Thickness 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAU1
- Zoro # G0439756
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.281 |
For Hole Size | 0.4375 |
Overall Height | 0.385 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.011 in |
Load @ Deflection (Lbs.) | 8 |
Meets/Exceeds | AISI Type 17-7 PH |
Deflection @ Load | 0.187 in |
Spring Rate (Lbs./In.) | 43 lb/in |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.011 In, Overall Height 0.385 In, For Hole Size 7/16 In, For Rod Size 1/4 In, Load 8 Lbs, Deflection @ Load 0.187 In, Spring Rate 43 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 973LM (KLF-004)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- TRIMLITE 26" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2280pri8433)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KA)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- ZORO SELECT Disc Springs, A (Heavy), 14x7.2x0.8mm, PK50 (M36300.147.0008)
- ZORO SELECT M8X18X1.4 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M8WCRA2)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belle, 0.156, High CS, PK12 (1NCU5)
- ZORO SELECT Disc Spring, Belle, 0.1875,302 SS, PK12 (1NEB4)
- Zoro Select Disc Springs