Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.281
Mfr # 1UAT7
Zoro # G2023603
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.281
- Material 17-7 PH Stainless Steel
- For Hole Size 0.4375
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAT7
- Zoro # G2023603
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.281 |
For Hole Size | 0.4375 |
Overall Height | 0.385 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 4 |
Deflection @ Load | 0.225 in |
Item | Disc Spring |
Spring Rate (Lbs./In.) | 18 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.385 In, For Hole Size 7/16 In, For Rod Size 1/4 In, Load 4 Lbs, Deflection @ Load 0.225 In, Spring Rate 18 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- MAJOR Major: MCE-X012 - "Extend-A Cylinder" - Mortise Cylinder Extension Kit - 1/2" (MJR-MCE-X012)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ2)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE8)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA2)
- Zoro Select Disc Springs