Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.25
Mfr # 1UAR9
Zoro # G1006302
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.25
- Material 17-7 PH Stainless Steel
- For Hole Size 0.375
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UAR9
- Zoro # G1006302
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.375 |
Overall Height | 0.45 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 4 |
Item | Disc Spring |
Spring Rate (Lbs./In.) | 16 lb/in |
Deflection @ Load | 0.255 in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.450 In, For Hole Size 3/8 In, For Rod Size 1/4 In, Load 4 Lbs, Deflection @ Load 0.255 In, Spring Rate 16 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK7)
- HERCULES - TOOL SEAL CLASPER (SEAL CLASPER)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED9)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Belleville, 1, 17-7 PH SS (1UAB5)
- ZORO SELECT Disc Springs, B(Medium), 14x7.2x0.5mm, PK50 (M36302.147.0005)
- ZORO SELECT M8X18X1.4 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M8WCRA2)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- Zoro Select Disc Springs