Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.25
Mfr # 1UAR8
Zoro # G2576217
original price:
$4.59
8% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.25
- Material 17-7 PH Stainless Steel
- For Hole Size 0.375
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAR8
- Zoro # G2576217
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.375 |
Overall Height | 0.35 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 4 |
Item | Disc Spring |
Spring Rate (Lbs./In.) | 20 lb/in |
Deflection @ Load | 0.2 in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.350 In, For Hole Size 3/8 In, For Rod Size 1/4 In, Load 4 Lbs, Deflection @ Load 0.200 In, Spring Rate 20 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Riser R1426D (RISER.1029)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Door Roller Assembly, for Viking Single Pack (D 1729)
- PRIME-LINE Drawer Track Backplate, 1-1/4 in. Opening, Plastic, Purple 2 Pack (R 7133)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAU1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ4)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA1)
- SPEC Disc Spring, 0.75, Steel, Belleville, PK10 (B1500072)
- Zoro Select Disc Springs