Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.25
Mfr # 1UAR6
Zoro # G1370731
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.25
- Material 17-7 PH Stainless Steel
- For Hole Size 0.375
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAR6
- Zoro # G1370731
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.375 |
Overall Height | 0.15 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 4 |
Meets/Exceeds | AISI Type 17-7 PH |
Spring Rate (Lbs./In.) | 45 lb/in |
Item | Disc Spring |
Deflection @ Load | 0.088 in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.150 In, For Hole Size 3/8 In, For Rod Size 1/4 In, Load 4 Lbs, Deflection @ Load 0.088 In, Spring Rate 45 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- EBERHARD MANUFACTURING CO Hdl.Bld.Thd., O-Ring, Gskt. (EMC 48-5655-X-SS)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- ZORO SELECT Disc Spring, Belle, 0.156, High CS, PK12 (1NCU5)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU6)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- Zoro Select Disc Springs