Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.5, High CS, PK10
Mfr # 1UAJ6
Zoro # G1652463
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.5
- For Hole Size 0.98
- Thickness 0.018 in
- Overall Height 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAJ6
- Zoro # G1652463
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.98 |
Overall Height | 0.131 in |
Min. Inside Dia. | 0.525 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved |
Material | High Carbon steel |
Thickness | 0.018 in |
Load @ Deflection (Lbs.) | 15 |
Deflection @ Load | 0.073 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.525 In, Max Outside Dia 0.980 In, Thickness 0.018 In, Overall Height 0.131 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 15 Lbs, Deflection @ Load 0.073 In, Meets/Exceeds ASTM-A684, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK25 (U38801.012.0212)
- PRIME-LINE Univ Draw Track Kit (R 7125)
- HARDWARE RESOURCES 4"x4" Zinc Plated Steel Corner Brace (9217)
- CUSTOM ACCENTS Cable Grommet 2 3/8 in. Beige (PF2606)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDL6)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00200-010P1)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- Zoro Select Disc Springs