Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.5, High CS, PK10
Mfr # 1UAJ3
Zoro # G2041751
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.5
- For Hole Size 0.8125
- Thickness 0.011 in
- Overall Height 0.129 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAJ3
- Zoro # G2041751
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.8125 |
Overall Height | 0.129 in |
Min. Inside Dia. | 0.531 in |
Max. Outside Dia. | 0.795 in |
Details
Type | Curved |
Material | High Carbon steel |
Thickness | 0.011 in |
Load @ Deflection (Lbs.) | 5 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.069 in |
Description
Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.531 In, Max Outside Dia 0.795 In, Thickness 0.011 In, Overall Height 0.129 In, For Hole Size 13/16 In, For Rod Size 1/2 In, Load 5 Lbs, Deflection @ Load 0.069 In, Meets/Exceeds ASTM-A684, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B772L)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H514)
- HAGER HINGE Hager 4936Us26D 24" (2') Extension Rod Kit Satin Chrome Finish (493626D)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK6 (1NED5)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- ZORO SELECT Disc Springs, B(Med), 16x8.2x0.6mm, PK100 (M36302.168.0006)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT1)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- Zoro Select Disc Springs