Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.5,301 SS, PK10
Mfr # 1UAP5
Zoro # G1850353
original price:
$13.10
12% off
new price: $11.45
/pk 10, $1.15/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.5
- For Hole Size 0.8125
- Thickness 0.011 in
- Overall Height 0.129 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAP5
- Zoro # G1850353
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.8125 |
Overall Height | 0.129 in |
Min. Inside Dia. | 0.531 in |
Max. Outside Dia. | 0.795 in |
Details
Type | Curved |
Material | 301 Stainless Steel |
Thickness | 0.011 in |
Load @ Deflection (Lbs.) | 3.4 |
Meets/Exceeds | AISI Type 302 |
Deflection @ Load | 0.047 in |
Item | Disc Spring |
Description
Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 0.795 In, Thickness 0.011 In, Overall Height 0.129 In, For Hole Size 13/16 In, For Rod Size 1/2 In, Load 3.4 Lbs, Deflection @ Load 0.047 In, Meets/Exceeds AISI Type 302, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Knocker and Viewer, Diecast Construction, Antique Brass Finish Single Pack (S 4235)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57788)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/3in Brush (BPS153-8)
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum (210AV48)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR9)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- Zoro Select Disc Springs