Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.25,301 SS, PK10
Mfr # 1UAN1
Zoro # G3426507
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.25
- For Hole Size 0.4375
- Thickness 0.007 in
- Overall Height 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAN1
- Zoro # G3426507
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.4375 |
Overall Height | 0.07 in |
Min. Inside Dia. | 0.269 in |
Max. Outside Dia. | 0.423 in |
Details
Type | Curved |
Material | 301 Stainless Steel |
Thickness | 0.007 in |
Load @ Deflection (Lbs.) | 1.8 |
Item | Disc Spring |
Deflection @ Load | 0.037 in |
Meets/Exceeds | AISI Type 302 |
Description
Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.269 In, Max Outside Dia 0.423 In, Thickness 0.007 In, Overall Height 0.070 In, For Hole Size 7/16 In, For Rod Size 1/4 In, Load 1.8 Lbs, Deflection @ Load 0.037 In, Meets/Exceeds AISI Type 302, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Double Cylinder Deadlock, SFIC Prep Less Core, Blk Suede Powder Coat Fnsh, Field Reversible (E62 BSP IC)
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- ZORO SELECT Disc Springs, C(Light), 14x7.2x0.35mm, PK50 (M36303.147.0003)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 600 Pieces (3HPU8)
- Zoro Select Disc Springs