Shop All Disc Springs
Zoro Select
Disc Spring, Curv, 0.625, High CS, PK10
Mfr # 1UAK1
Zoro # G0315113
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.625
- For Hole Size 0.98
- Thickness 0.021 in
- Overall Height 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAK1
- Zoro # G0315113
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 0.98 |
Overall Height | 0.118 in |
Min. Inside Dia. | 0.663 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved |
Material | High Carbon steel |
Thickness | 0.021 in |
Load @ Deflection (Lbs.) | 14 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.067 in |
Description
Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.663 In, Max Outside Dia 0.980 In, Thickness 0.021 In, Overall Height 0.118 In, For Hole Size 1 In, For Rod Size 5/8 In, Load 14 Lbs, Deflection @ Load 0.067 In, Meets/Exceeds ASTM-A684, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Satin Nickel 1-7/8" (FP178U15)
- MTD O-Ring 15.6 Id X 1 (921-04422)
- BLUM 155 Degree Soft-closing Doweled Overlay Zero Protrusion Hinge (71B7580)
- J.W. WINCO GN7237-NI-40-L-MT Multiple-Joint Hinge (7237-NI-40-L-MT)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- ZORO SELECT Disc Spring, Belle, 0.25, High CS, PK12 (1NCX6)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK6 (1NED5)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- Zoro Select Disc Springs