Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1, High Carb Stl
Mfr # 1NDX3
Zoro # G0377212
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- Material High Carbon steel
- For Hole Size 2
- Thickness 0.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDX3
- Zoro # G0377212
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.177 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.142 in |
Load @ Deflection (Lbs.) | 2048 to 2772 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 4824 |
Deflection @ Load | 0.017 in |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.000 In, Max Outside Dia 2.000 In, Thickness 0.142 In, Overall Height 0.177 In, Load 2391 Lbs, Deflection @ Load 0.017 In, Flat Load 860 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 1000 Series Electric Strikes, 16-24 VAC/VDC Sprayed Brass (1001-2B-6-14AC/DC)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Privacy Pull, Black (17SFB42)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64364)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ2)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- Zoro Select Disc Springs