Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1, High Carb Stl
Mfr # 1NDX1
Zoro # G1749483
original price:
$12.00
5% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- Material High Carbon steel
- For Hole Size 2
- Thickness 0.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDX1
- Zoro # G1749483
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.136 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.084 in |
Load @ Deflection (Lbs.) | 727 to 983 |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 1488 |
Item | Disc Spring |
Deflection @ Load | 0.026 in |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.000 In, Max Outside Dia 2.000 In, Thickness 0.084 In, Overall Height 0.136 In, Load 846 Lbs, Deflection @ Load 0.026 In, Flat Load 1630 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC O-184 152127 Pacfab O-Ring; 18 in. (APCO2040)
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes (1WAE9)
- IVES Zinc Plated Bolt SB1630TL2G (SB.10368)
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (6 FT P-8026-BLK)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT7)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ2)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT5)
- Zoro Select Disc Springs