Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1, Chrome Vanadium
Mfr # 1NDX6
Zoro # G1788884
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- Material Chrome Vanadium
- For Hole Size 4
- Thickness 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDX6
- Zoro # G1788884
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 4 |
Overall Height | 0.372 in |
Min. Inside Dia. | 1.063 in |
Max. Outside Dia. | 4 in |
Details
Type | Belleville |
Material | Chrome Vanadium |
Thickness | 0.312 in |
Load @ Deflection (Lbs.) | 13,328 to 17,910 |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.048 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 19,990 |
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.063 In, Max Outside Dia 4.000 In, Thickness 0.312 In, Overall Height 0.372 In, Load @ Deflection (Lbs.) 13,350 Lbs, Deflection @ Load 0.048 In, Calculated Load @ Flat (Lbs.) 4,824.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1389)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- ZORO SELECT Brown Viton O-Ring, Dash 013, PK100 (ZUSAVB75013)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA2)
- ZORO SELECT Disc Spring, Belle, 0.25, High CS, PK12 (1NCX6)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- Zoro Select Disc Springs