Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.875,302 SS, PK6
Mfr # 1UAB1
Zoro # G0375891
product price: $15.75
/pk 6, $2.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.875
- For Hole Size 1.75
- Thickness 0.057 in
- Overall Height 0.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAB1
- Zoro # G0375891
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.875 |
For Hole Size | 1.75 |
Overall Height | 0.114 in |
Min. Inside Dia. | 0.88 in |
Max. Outside Dia. | 1.75 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.057 in |
Load @ Deflection (Lbs.) | 382 to 518 |
Calculated Load @ Flat (Lbs.) | 650 |
Deflection @ Load | 0.029 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.880 In, Max Outside Dia 1.750 In, Thickness 0.057 In, Overall Height 0.114 In, Load 461 Lbs, Deflection @ Load 0.029 In, Flat Load 1499 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- SPEC Disc Spring, Steel, I.D. 0.402 In, PK10 (BD020110)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 20"W x 36"H (GVPVE20X3602SN)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Polished Nickel Contemporary Drawer Pull (BP312456160180)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW3)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- Zoro Select Disc Springs