Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.75,302 SS, PK6
Mfr # 1UAA4
Zoro # G2015063
product price: $9.95
/pk 6, $1.66/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.75
- For Hole Size 1.5
- Thickness 0.045 in
- Overall Height 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAA4
- Zoro # G2015063
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.093 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.045 in |
Load @ Deflection (Lbs.) | 241 to 326 |
Item | Disc Spring |
Deflection @ Load | 0.024 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 400 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.045 In, Overall Height 0.093 In, Load 267 Lbs, Deflection @ Load 0.024 In, Flat Load 260 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 14 1/4 x 5 5/8 x 7 1/4 Carved Acorn Corbel in Rubberwood (p (891868RW)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Black (14RDKB-7)
- PROSOURCE Door Stop Wall Mount White (20276PHB-PS)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE7)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT Disc Springs, C(Light), 14x7.2x0.35mm, PK50 (M36303.147.0003)
- ZORO SELECT Disc Spring, Belle, 1.375, High Carb Stl (1NDY6)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT7)
- Zoro Select Disc Springs