Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.625,302 SS, PK6
Mfr # 1NEL3
Zoro # G3345072
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.625
- For Hole Size 1.25
- Thickness 0.04 in
- Overall Height 0.082 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NEL3
- Zoro # G3345072
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.082 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.04 in |
Load @ Deflection (Lbs.) | 196 to 265 |
Calculated Load @ Flat (Lbs.) | 330 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Deflection @ Load | 0.021 in |
Item | Disc Spring |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.250 In, Thickness 0.040 In, Overall Height 0.082 In, Load 234 Lbs, Deflection @ Load 0.021 In, Flat Load 67 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- ZORO SELECT O-Ring, Dash 224, Buna N, 0.13 In., PK25 (1RHH7)
- ILCO Ilco: Key Blanks, 1A1H1 (ILCO-1A1H1)
- SPEC Extension Spring, Music Wire, PK2 (E10000854500M)
- ZORO SELECT Disc Spring, Belle, 0.625, High CS, PK12 (1NDP1)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAJ9)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- ZORO SELECT Disc Spring, Belle, 0.375, High CS, PK12 (1NDB3)
- BSC PREFERRED Belleville Spring Lock Washer Zinc-Plated Steel for 3/8 and M10 Screw Size, 25PK (90895A209)
- Zoro Select Disc Springs