Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.625, 17-7 PH SS
Mfr # 1NEL5
Zoro # G2938327
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.625
- For Hole Size 1.25
- Thickness 0.089 in
- Overall Height 0.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NEL5
- Zoro # G2938327
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.111 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville |
Material | 17-7 PH Stainless Steel |
Thickness | 0.089 in |
Load @ Deflection (Lbs.) | 833 to 1127 |
Deflection @ Load | 0.011 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 1914 |
Item | Disc Spring |
Description
Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.250 In, Thickness 0.089 In, Overall Height 0.111 In, Load 979 Lbs, Deflection @ Load 0.011 In, Flat Load 60 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE048080)
- MSI Sierra Blue Splitface Mini Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0066-SAM)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Rectangle Verona Cabinet Drop Pull (R1011MB)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY9)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00800-010P1)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- ZORO SELECT Disc Spring, Wave, 0.1875,302 SS, PK25 (1UAF4)
- ZORO SELECT Disc Spring, Wave, 1.375, High Carb Stl, PK2 (1UAD8)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00200-010P1)
- Zoro Select Disc Springs