Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.5,302 SS, PK6
Mfr # 1NEK3
Zoro # G2413223
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.5
- For Hole Size 1.25
- Thickness 0.062 in
- Overall Height 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NEK3
- Zoro # G2413223
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1.25 |
Overall Height | 0.092 in |
Min. Inside Dia. | 0.531 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.062 in |
Load @ Deflection (Lbs.) | 578 to 782 |
Item | Disc Spring |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 860 |
Deflection @ Load | 0.024 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.250 In, Thickness 0.062 In, Overall Height 0.092 In, Load 580 Lbs, Deflection @ Load 0.024 In, Flat Load 43 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.13" Length (3.75" Hole Center), Oil Rubbed Bronze, 10PK (SH200-OR-10)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C02400160250S)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- EKENA MILLWORK 5 5/8"W x 1 3/8"H x 1/2"P Wings Center Onlay (ONL05X01X01WI)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- ZORO SELECT Disc Spring, Wave, 0.625,302 SS, PK25 (1UAG1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- Zoro Select Disc Springs