Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.375,302 SS, PK6
Mfr # 1NEF2
Zoro # G0749567
product price: $8.59
/pk 6, $1.43/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.8125
- Thickness 0.061 in
- Overall Height 0.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEF2
- Zoro # G0749567
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.8125 |
Overall Height | 0.079 in |
Min. Inside Dia. | 0.39 in |
Max. Outside Dia. | 0.812 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.061 in |
Load @ Deflection (Lbs.) | 807 to 1092 |
Calculated Load @ Flat (Lbs.) | 1163 |
Item | Disc Spring |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Deflection @ Load | 0.014 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.390 In, Max Outside Dia 0.812 In, Thickness 0.061 In, Overall Height 0.079 In, Load 810 Lbs, Deflection @ Load 0.014 In, Flat Load 1163 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Flat Black (LV100 FBL GRIP-KN FBL)
- PRIME-LINE Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers (C 1190)
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- DURA-LIFT 0.207 in Wirex1.75 in Dx25 in L Torsion Springs Left & Right Wound Pair Sectional Garage Doors (DLTY17525B)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT1)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00300-010P1)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- ZORO SELECT Disc Spring, Wave, 0.5,302 SS, PK25 (1UAF9)
- Zoro Select Disc Springs