Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.375,302 SS, PK12
Mfr # 1NEE6
Zoro # G1535913
product price: $5.85
/pk 12, $0.49/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.028 in
- Overall Height 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEE6
- Zoro # G1535913
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.051 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.028 in |
Load @ Deflection (Lbs.) | 93 to 127 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 175 |
Deflection @ Load | 0.012 in |
Item | Disc Spring |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.028 In, Overall Height 0.051 In, Load 112 Lbs, Deflection @ Load 0.012 In, Flat Load 175 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Bumper 4040XPT169 (4040XPT169)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- OMNIA Diameter Round Cabinet Knob Satin Brass 1-1/4" (9035/32.4)
- ZORO SELECT Disc Spring, Belle, 0.375, High CS, PK12 (1NDB1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25, For Hole Size: 0.375 (1UAT2)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDW9)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- Zoro Select Disc Springs