Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.25,302 SS, PK6
Mfr # 1NED5
Zoro # G1360012
product price: $8.59
/pk 6, $1.43/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.875
- Thickness 0.075 in
- Overall Height 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NED5
- Zoro # G1360012
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.875 |
Overall Height | 0.086 in |
Min. Inside Dia. | 0.281 in |
Max. Outside Dia. | 0.875 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.075 in |
Load @ Deflection (Lbs.) | 711 to 962 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 1032 |
Deflection @ Load | 0.009 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.281 In, Max Outside Dia 0.875 In, Thickness 0.075 In, Overall Height 0.086 In, Load 720 Lbs, Deflection @ Load 0.009 In, Flat Load 1032 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0315)
- STRYBUC Bifold Pin Assembly (1-159)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG01)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- ZORO SELECT Disc Spring, Wave, 0.1875,302 SS, PK25 (1UAF4)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU3)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW3)
- Zoro Select Disc Springs