Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.25,302 SS, PK12
Mfr # 1NED1
Zoro # G2302255
product price: $7.39
/pk 12, $0.62/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.5625
- Thickness 0.042 in
- Overall Height 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NED1
- Zoro # G2302255
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5625 |
Overall Height | 0.055 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.562 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.042 in |
Load @ Deflection (Lbs.) | 394 to 533 |
Calculated Load @ Flat (Lbs.) | 567 |
Deflection @ Load | 0.01 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.562 In, Thickness 0.042 In, Overall Height 0.055 In, Load 400 Lbs, Deflection @ Load 0.010 In, Flat Load 567 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- EKENA MILLWORK Freeport Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/4"P (WPW12X12FRMENA)
- DELTANA Magnetic Door Holder 3" Satin Chrome (MDH30U26D)
- NATIONAL HARDWARE Spring Hinge Zinc Plated 3In (N115-055)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB8)
- ZORO SELECT Disc Spring, Belle, 1.5, Chrome Vanadium (1NDZ1)
- ZORO SELECT Disc Springs, A(Heavy), 112x57.0x6.0mm (M36300.968.0060)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 600 Pieces (3HPU8)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- Zoro Select Disc Springs