Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.25,302 SS, PK12
Mfr # 1NEB9
Zoro # G1300555
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.038 in
- Overall Height 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NEB9
- Zoro # G1300555
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.047 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.5 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.038 in |
Load @ Deflection (Lbs.) | 161 to 219 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 400 |
Item | Disc Spring |
Deflection @ Load | 0.004 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.038 In, Overall Height 0.047 In, Load 175 Lbs, Deflection @ Load 0.004 In, Flat Load 400 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-A-2-WH)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- ZORO SELECT Disc Spring, Belle, 1.375, High Carb Stl (1NDY6)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX7)
- Zoro Select Disc Springs