Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.25,302 SS, PK12
Mfr # 1NEB8
Zoro # G3496071
product price: $4.75
/pk 12, $0.40/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.025 in
- Overall Height 0.038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEB8
- Zoro # G3496071
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.038 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.5 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.025 in |
Load @ Deflection (Lbs.) | 80 to 110 |
Item | Disc Spring |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Deflection @ Load | 0.007 in |
Calculated Load @ Flat (Lbs.) | 160 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.025 In, Overall Height 0.038 In, Load 93 Lbs, Deflection @ Load 0.007 In, Flat Load 160 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: GMC / CHEVROLET KEYLESS ENTRY REMOTE 4B W/O LOGO (RO-GM-7104)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/60 KA)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Foot Insert M (A14-0654-C)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Disc Springs, B(Med), 16x8.2x0.6mm, PK100 (M36302.168.0006)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3917042)
- Zoro Select Disc Springs