Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.25,302 SS, PK12
Mfr # 1NEB7
Zoro # G2703592
product price: $4.65
/pk 12, $0.39/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.022 in
- Overall Height 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEB7
- Zoro # G2703592
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.036 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.5 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.022 in |
Load @ Deflection (Lbs.) | 55 to 77 |
Item | Disc Spring |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Deflection @ Load | 0.007 in |
Calculated Load @ Flat (Lbs.) | 115 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.022 In, Overall Height 0.036 In, Load 64 Lbs, Deflection @ Load 0.007 In, Flat Load 115 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Black (SDL25U19)
- ZORO SELECT 2 in W x 4 in H Satin Chrome Spring Hinge (4PA79)
- STRYBUC Sliding Patio Door Handle Set (13-328-46)
- ZORO SELECT Disc Spring, Tri Dome Washer, 0.195, PK2 (1UBB1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- ZORO SELECT Disc Spring, Wave, 0.5,302 SS, PK25 (1UAF9)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- Zoro Select Disc Springs