Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.093,302 SS, PK12
Mfr # 1NEA4
Zoro # G3456083
product price: $4.85
/pk 12, $0.40/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.093
- For Hole Size 0.1875
- Thickness 0.007 in
- Overall Height 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEA4
- Zoro # G3456083
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.093 |
For Hole Size | 0.1875 |
Overall Height | 0.013 in |
Min. Inside Dia. | 0.093 in |
Max. Outside Dia. | 0.187 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.007 in |
Load @ Deflection (Lbs.) | 5.7 to 7.8 |
Calculated Load @ Flat (Lbs.) | 10 |
Deflection @ Load | 0.003 in |
Item | Disc Spring |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.093 In, Max Outside Dia 0.187 In, Thickness 0.007 In, Overall Height 0.013 In, Load 7 Lbs, Deflection @ Load 0.003 In, Flat Load 7532 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Angled Roller Bumper (1488626)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Nickel (UFB4505U14)
- MSI Monza Marbello 35"X35" Matte Porcelain Field Tile, 2PK (ZOR-PT-0218)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- ZORO SELECT Disc Spring, Curve, 0.75, HighCarb Stl, PK10 (1UAK2)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- ZORO SELECT Disc Springs, A(Heavy), 112x57.0x6.0mm (M36300.968.0060)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- Zoro Select Disc Springs