Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 2.5, Chrome Vanadium
Mfr # 1NEA3
Zoro # G2377356
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 2.5
- Material Chrome Vanadium
- For Hole Size 5.25
- Thickness 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEA3
- Zoro # G2377356
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 2.5 |
For Hole Size | 5.25 |
Overall Height | 0.51 in |
Min. Inside Dia. | 2.562 in |
Max. Outside Dia. | 5.25 in |
Details
Type | Belleville |
Material | Chrome Vanadium |
Thickness | 0.394 in |
Load @ Deflection (Lbs.) | 33,510 to 45,337 |
Calculated Load @ Flat (Lbs.) | 48,691 |
Item | Disc Spring |
Deflection @ Load | 0.093 in |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 2.562 In, Max Outside Dia 5.250 In, Thickness 0.394 In, Overall Height 0.510 In, Load @ Deflection (Lbs.) 33,800 Lbs, Deflection @ Load 0.093 In, Calculated Load @ Flat (Lbs.) 16,525.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Drywall Access Door, KDW Stud Prime 16 x 16 (KDWP1616S)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle (6001NLFCNUS)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV1)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK6 (1NEH4)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE6)
- ZORO SELECT Disc Spring, Belle, 0.156, High CS, PK12 (1NCU5)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00300-010P1)
- Zoro Select Disc Springs