Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 1.5, Chrome Vanadium
Mfr # 1NDZ1
Zoro # G0851155
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1.5
- Material Chrome Vanadium
- For Hole Size 2.75
- Thickness 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDZ1
- Zoro # G0851155
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1.5 |
For Hole Size | 2.75 |
Overall Height | 0.255 in |
Min. Inside Dia. | 1.531 in |
Max. Outside Dia. | 2.75 in |
Details
Type | Belleville |
Material | Chrome Vanadium |
Thickness | 0.219 in |
Load @ Deflection (Lbs.) | 7039 to 9523 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.029 in |
Calculated Load @ Flat (Lbs.) | 10,138 |
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.531 In, Max Outside Dia 2.750 In, Thickness 0.219 In, Overall Height 0.255 In, Load @ Deflection (Lbs.) 7100 Lbs, Deflection @ Load 0.029 In, Calculated Load @ Flat (Lbs.) 1,440.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/2 in to 3 3/4 in (64 mm to 96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (788696900)
- HARDWARE RESOURCES 22"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU22)
- TRIMLITE 34" x 96" Primed 1-Panel Interior Shaker Slab Door (2180pri8401)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV455)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDX2)
- ZORO SELECT Disc Spring, Belle, 0.625, High CS, PK12 (1NDP1)
- ZORO SELECT Disc Springs, B(Med), 16x8.2x0.6mm, PK100 (M36302.168.0006)
- ZORO SELECT Disc Spring, Curve, 0.75, HighCarb Stl, PK10 (1UAK2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00400-100P1)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W4627047)
- Zoro Select Disc Springs