Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.875, High CS, PK12
Mfr # 1NDW5
Zoro # G3209665
product price: $11.79
/pk 12, $0.98/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.875
- For Hole Size 1.75
- Thickness 0.085 in
- Overall Height 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDW5
- Zoro # G3209665
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.875 |
For Hole Size | 1.75 |
Overall Height | 0.128 in |
Min. Inside Dia. | 0.88 in |
Max. Outside Dia. | 1.75 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.085 in |
Load @ Deflection (Lbs.) | 773 to 1047 |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 1630 |
Item | Disc Spring |
Deflection @ Load | 0.022 in |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.880 In, Max Outside Dia 1.750 In, Thickness 0.085 In, Overall Height 0.128 In, Load 929 Lbs, Deflection @ Load 0.022 In, Flat Load 5648 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:KW1 Keys - Brass Finish Kwikset Key Blanks (JMA-KW1-1KE-BR)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (1911A)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE4)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0812061S)
- Zoro Select Disc Springs