Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.75, High CS, PK12
Mfr # 1NDV1
Zoro # G0411144
product price: $12.85
/pk 12, $1.07/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.75
- For Hole Size 1.5
- Thickness 0.072 in
- Overall Height 0.107 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDV1
- Zoro # G0411144
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.107 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.072 in |
Load @ Deflection (Lbs.) | 565 to 765 |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.018 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 1180 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.072 In, Overall Height 0.107 In, Load 624 Lbs, Deflection @ Load 0.018 In, Flat Load 1025 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 (3HPH5)
- 3M PICTURE HANG STRIPS 12PK (17206-12ES)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Orange Pk (403-OR)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00800-010P1)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 600 Pieces (3HPU8)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ4)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- Zoro Select Disc Springs